Motion
N206EMC3
NSK Light Cylindrical Roller Bearing, 30 mm Dia Bore, 62 mm OD, 1 Row, 16 mm W, 24900 N Dynamic/23300 N Static Load
Mi Item #10748076
MFR #N206EMC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 30 mm Dia Bore, 62 mm OD, 1 Row, 16 mm W, 24900 N Dynamic/23300 N Static Load
Mi Item #10748076
MFR #N206EMC3

Mfr description
N206EMC3 LIGHT CYLINDRICAL ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    62 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176818141
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)