Motion
N213ET
Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width
MI ITEM #10748077
MFR #N213ET
Price$392.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width
MI ITEM #10748077
MFR #N213ET

Mfr description
N213ET LIGHT CYLINDRICAL ROLLER BEARING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.29/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176762581
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176762581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)