Motion
NCF2952VC3
Cylindrical Roller Bearing - Straight, 260 mm ID, 360 mm OD, 60 mm Width
Mi Item #10748088
MFR #NCF2952VC3
Price$9,777.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 260 mm ID, 360 mm OD, 60 mm Width
Mi Item #10748088
MFR #NCF2952VC3

Mfr description
NCF2952VC3 110 MM DIA BORE, 150 MM OD, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,777.48/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176417931
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176417931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)