Motion
NF3213
NSK NF3213, 65 mm Dia Bore, 120 mm OD, 38.1 mm W
Mi Item #10748089
MFR #NF3213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK NF3213, 65 mm Dia Bore, 120 mm OD, 38.1 mm W
Mi Item #10748089
MFR #NF3213

Mfr description
NF3213 NSK NF3213, 65 MM DIA BORE, 120 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    38.1 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661046272
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)