Motion
NJ328EM
NSK Medium Cylindrical Roller Bearing, 140 mm Dia Bore, 300 mm OD, 1 Row, 62 mm W, 815000 N Dynamic/114000 N Static Load
MI ITEM #10748091
MFR #NJ328EM
List Price$7,219.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 140 mm Dia Bore, 300 mm OD, 1 Row, 62 mm W, 815000 N Dynamic/114000 N Static Load
MI ITEM #10748091
MFR #NJ328EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,219.99/each for your price

Overview

Mfr description
NJ328EM MEDIUM CYLINDRICAL ROLLER BEARIN

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    2400 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    62 mm
  • Outer Ring Width
    62 mm
  • Fillet Radius
    3 mm
  • Series
    3
  • Weight
    50.27 lbs
  • Manufacturer Upc Number
    029176997556
  • UPC_NO
    029176997556
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text