Motion
NJ412WC3
NSK Heavy Cylindrical Roller Bearing, 60 mm Dia Bore, 150 mm OD, 1 Row, 35 mm W, 167000 N Dynamic/168000 N Static Load
Mi Item #10748092
MFR #NJ412WC3
Price$836.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 60 mm Dia Bore, 150 mm OD, 1 Row, 35 mm W, 167000 N Dynamic/168000 N Static Load
Mi Item #10748092
MFR #NJ412WC3

Mfr description
NJ412WC3 HEAVY CYLINDRICAL ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.19/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    35 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    150 mm
  • Weight
    6.86 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176401305
  • Maximum RPM (Grease)
    4300 rpm
  • Maximum RPM (Oil)
    5300 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    4
  • UPC_NO
    029176401305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)