Motion
NN3014TBE44CC1P5

NSK CORP, BEARING DIV
NN3014TBE44CC1P5

Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 30 mm Width
Mi Item #10748093
MFR #NN3014TBE44CC1P5
Price$1,669.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3014TBE44CC1P5

Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 30 mm Width
Mi Item #10748093
MFR #NN3014TBE44CC1P5

Mfr description
NN3014TBE44CC1P5 SUPER PRECISION MEDIUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,669.51/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    30 mm

Details

  • ABEC
    Class 5
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661068502
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661068502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)