Motion
NN3018TBKRCC0P4

NSK CORP, BEARING DIV
NN3018TBKRCC0P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 90 mm Dia Bore, 140 mm OD, 2 Rows, 37 mm W, 143000 N Dynamic/228000 N Static Load
Mi Item #10748094
MFR #NN3018TBKRCC0P4
Price$2,376.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3018TBKRCC0P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 90 mm Dia Bore, 140 mm OD, 2 Rows, 37 mm W, 143000 N Dynamic/228000 N Static Load
Mi Item #10748094
MFR #NN3018TBKRCC0P4

Mfr description
NN3018TBKRCC0P4 SUPER PRECISION MEDIUM C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,376.38/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    140 mm
  • Precision Rating
    ISO class 4
  • Weight
    4.01 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CC0
  • Manufacturer Upc Number
    192661011461
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661011461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)