Motion
NNU4924MBE44CC1P5

NSK CORP, BEARING DIV
NNU4924MBE44CC1P5

NSK NNU4924MBE44CC1P5, 120 mm Dia Bore, 165 mm OD, 45 mm W
Mi Item #10748095
MFR #NNU4924MBE44CC1P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NNU4924MBE44CC1P5

NSK NNU4924MBE44CC1P5, 120 mm Dia Bore, 165 mm OD, 45 mm W
Mi Item #10748095
MFR #NNU4924MBE44CC1P5

Mfr description
NNU4924MBE44CC1P5 NSK NNU4924MBE44CC1P5,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    45 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661065969
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661065969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)