Motion
NNU4934MBE44CC1P4

NSK CORP, BEARING DIV
NNU4934MBE44CC1P4

Cylindrical Roller Bearing - Straight, 170 mm ID, 230 mm OD, 60 mm Width
Mi Item #10748096
MFR #NNU4934MBE44CC1P4
Price$8,238.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NNU4934MBE44CC1P4

Cylindrical Roller Bearing - Straight, 170 mm ID, 230 mm OD, 60 mm Width
Mi Item #10748096
MFR #NNU4934MBE44CC1P4

Mfr description
NNU4934MBE44CC1P4 NSK NNU4924MBE44CC1P4,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,238.52/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661045572
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661045572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)