Motion
NU1036MM
Cylindrical Roller Bearing - Straight, 180 mm ID, 280 mm OD, 280 mm Width
MI ITEM #10748103
MFR #NU1036MM
Price$3,895.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 180 mm ID, 280 mm OD, 280 mm Width
MI ITEM #10748103
MFR #NU1036MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,895.05/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    280 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176786525
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176786525

Overview

Mfr description
NU1036MM EXTRA LIGHT CYLINDRICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought