Motion
NU1040
Single Row Cylindrical Roller Bearing - Straight, 200 mm ID, 310 mm OD, 51 mm Width, CN Internal Clearance
Mi Item #10748105
MFR #NU1040
Price$7,173.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 200 mm ID, 310 mm OD, 51 mm Width, CN Internal Clearance
Mi Item #10748105
MFR #NU1040

Mfr description
NU1040 EXTRA LIGHT CYLINDRICAL ROLLER BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,173.43/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    51 mm
  • Weight
    30.86 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Country of Origin
    JP
  • Internal Clearance
    CN
  • Maximum RPM (Grease)
    2000 rpm
  • Maximum RPM (Oil)
    2400 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176926099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)