Motion
NU2220EM
NSK Light Wide Cylindrical Roller Bearing, 100 mm Dia Bore, 180 mm OD, 1 Row, 46 mm W, 410000 N Dynamic/445000 N Static Load
MI ITEM #10748112
MFR #NU2220EM
List Price$1,261.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 100 mm Dia Bore, 180 mm OD, 1 Row, 46 mm W, 410000 N Dynamic/445000 N Static Load
MI ITEM #10748112
MFR #NU2220EM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,261.79/each for your price

Overview

Mfr description
NU2220EM LIGHT WIDE CYLINDRICAL ROLLER B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3800 rpm
  • Maximum RPM (Grease)
    3200 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    46 mm
  • Outer Ring Width
    46 mm
  • Fillet Radius
    2 mm
  • Series
    22
  • Weight
    11.53 lbs
  • Manufacturer Upc Number
    029176706868
  • UPC_NO
    029176706868
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text