Motion
NU2244M
NSK Light Wide Cylindrical Roller Bearing, 220 mm Dia Bore, 400 mm OD, 1 Row, 108 mm W
Mi Item #10748113
MFR #NU2244M
Price$22,104.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 220 mm Dia Bore, 400 mm OD, 1 Row, 108 mm W
Mi Item #10748113
MFR #NU2244M

Mfr description
NU2244M LIGHT WIDE CYLINDRICAL ROLLER BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,104.51/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    108 mm
  • Outer Ring Width
    108 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    400 mm
  • Weight
    136.25 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176780301
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176780301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)