Motion
NU2309ETC3
NSK Medium Wide Cylindrical Roller Bearing, 45 mm Dia Bore, 100 mm OD, 1 Row, 36 mm W, 158000 N Dynamic/153000 N Static Load
Mi Item #10748114
MFR #NU2309ETC3
Price$384.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 45 mm Dia Bore, 100 mm OD, 1 Row, 36 mm W, 158000 N Dynamic/153000 N Static Load
Mi Item #10748114
MFR #NU2309ETC3

Mfr description
NU2309ETC3 MEDIUM WIDE CYLINDRICAL ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.35/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    36 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    100 mm
  • Weight
    2.82 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176403842
  • Maximum RPM (Grease)
    5300 rpm
  • Maximum RPM (Oil)
    6700 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176403842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)