Motion
NU230EM
NSK Light Cylindrical Roller Bearing, 150 mm Dia Bore, 270 mm OD, 1 Row, 45 mm W, 550000 N Dynamic/595000 N Static Load
Mi Item #10748115
MFR #NU230EM
Price$2,758.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 150 mm Dia Bore, 270 mm OD, 1 Row, 45 mm W, 550000 N Dynamic/595000 N Static Load
Mi Item #10748115
MFR #NU230EM

Mfr description
NU230EM LIGHT CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,758.25/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    45 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Weight
    25.57 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176759239
  • Maximum RPM (Grease)
    2200 rpm
  • Maximum RPM (Oil)
    2800 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176759239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)