Motion
NU2313ETC3
NSK Medium Wide Cylindrical Roller Bearing, 65 mm Dia Bore, 140 mm OD, 1 Row, 48 mm W, 263000 N Dynamic/265000 N Static Load
MI ITEM #10748117
MFR #NU2313ETC3
List Price$751.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 65 mm Dia Bore, 140 mm OD, 1 Row, 48 mm W, 263000 N Dynamic/265000 N Static Load
MI ITEM #10748117
MFR #NU2313ETC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$751.26/each for your price

Overview

Mfr description
NU2313ETC3 MEDIUM WIDE CYLINDRICAL ROLLE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Weight
    6.99 lbs
  • Manufacturer Upc Number
    192661044711
  • UPC_NO
    192661044711
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought