Motion
NU2318ET
NSK Medium Wide Cylindrical Roller Bearing, 90 mm Dia Bore, 190 mm OD, 1 Row, 64 mm W, 535000 N Dynamic/535000 N Static Load
Mi Item #10748118
MFR #NU2318ET
Price$1,723.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 90 mm Dia Bore, 190 mm OD, 1 Row, 64 mm W, 535000 N Dynamic/535000 N Static Load
Mi Item #10748118
MFR #NU2318ET

Mfr description
NU2318ET MEDIUM WIDE CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,723.40/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm
  • Weight
    17.44 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    192661044735
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661044735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)