Motion
NU2324EM
NSK Medium Wide Cylindrical Roller Bearing, 120 mm Dia Bore, 260 mm OD, 1 Row, 86 mm W, 975000 N Dynamic/1030000 N Static Load
Mi Item #10748119
MFR #NU2324EM
Price$7,472.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 120 mm Dia Bore, 260 mm OD, 1 Row, 86 mm W, 975000 N Dynamic/1030000 N Static Load
Mi Item #10748119
MFR #NU2324EM

Mfr description
NU2324EM MEDIUM WIDE CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,472.85/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    86 mm
  • Outer Ring Width
    86 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    260 mm
  • Weight
    51.81 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176707117
  • Maximum RPM (Grease)
    2000 rpm
  • Maximum RPM (Oil)
    2600 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176707117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)