Motion
NU2336EM
NSK NU2336EM, 180 mm Dia Bore, 380 mm OD, 126 mm W
Mi Item #10748120
MFR #NU2336EM
Price$10,610.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK NU2336EM, 180 mm Dia Bore, 380 mm OD, 126 mm W
Mi Item #10748120
MFR #NU2336EM

Mfr description
NU2336EM NSK NU2336EM, 180 MM DIA BORE,
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,610.98/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    126 mm
  • Outer Ring Width
    126 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    380 mm
  • Weight
    162.48 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176728235
  • Maximum RPM (Grease)
    1300 rpm
  • Maximum RPM (Oil)
    1700 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176728235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)