Motion
NU2338EM
NSK Medium Wide Cylindrical Roller Bearing, 190 mm Dia Bore, 400 mm OD, 1 Row, 132 mm W, 1770000 N Dynamic/2520000 N Static Load
MI ITEM #10748121
MFR #NU2338EM
Price$9,905.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 190 mm Dia Bore, 400 mm OD, 1 Row, 132 mm W, 1770000 N Dynamic/2520000 N Static Load
MI ITEM #10748121
MFR #NU2338EM

Mfr description
NU2338EM MEDIUM WIDE CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,905.67/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    132 mm
  • Outer Ring Width
    132 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    400 mm
  • Weight
    187.39 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176795282
  • Maximum RPM (Grease)
    1300 rpm
  • Maximum RPM (Oil)
    1600 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176795282

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)