Motion
NU244EMC3
NSK Light Cylindrical Roller Bearing, 220 mm Dia Bore, 400 mm OD, 1 Row, 65 mm W
Mi Item #10748124
MFR #NU244EMC3
Price$10,354.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 220 mm Dia Bore, 400 mm OD, 1 Row, 65 mm W
Mi Item #10748124
MFR #NU244EMC3

Mfr description
NU244EMC3 LIGHT CYLINDRICAL ROLLER BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,354.19/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    400 mm
  • Weight
    82.45 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176927102
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176927102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)