Motion
NU3219M
NSK NU3219, 95 mm Dia Bore, 170 mm OD, 55.6 mm W
Mi Item #10748126
MFR #NU3219M
Price$2,117.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK NU3219, 95 mm Dia Bore, 170 mm OD, 55.6 mm W
Mi Item #10748126
MFR #NU3219M

Mfr description
NU3219M CYL ROLLER BRG 95 MM DIA BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,117.16/each

Specifications

Dimensions

  • Overall Width  
    170 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661093634
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661093634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)