Motion
NU3221M
Cylindrical Roller Bearing - Straight, 105 mm ID, 190 mm OD, 190 mm Width
MI ITEM #10748127
MFR #NU3221M
Price$5,786.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 105 mm ID, 190 mm OD, 190 mm Width
MI ITEM #10748127
MFR #NU3221M

Mfr description
NU3221M NSK NU3221M, 105 MM DIA BORE, 19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,786.78/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    190 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661093641
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661093641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)