Motion
NU326BMRCG185P6AU31

NSK CORP, BEARING DIV
NU326BMRCG185P6AU31

Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 280 mm Width
Mi Item #10748129
MFR #NU326BMRCG185P6AU31
Price$6,139.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NU326BMRCG185P6AU31

Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 280 mm Width
Mi Item #10748129
MFR #NU326BMRCG185P6AU31

Mfr description
NU326BMRCG185P6AU31 MEDIUM CYLINDRICAL R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,139.47/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    280 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661093382
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661093382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)