Motion
NU39/1060G4KCCG550-B

NSK CORP, BEARING DIV
NU39/1060G4KCCG550-B

Cylindrical Roller Bearing - Tapered, 1060 mm ID, 1400 mm OD, 1400 mm Width
Mi Item #10748131
MFR #NU39/1060G4KCCG550-B
Price$208,219.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NU39/1060G4KCCG550-B

Cylindrical Roller Bearing - Tapered, 1060 mm ID, 1400 mm OD, 1400 mm Width
Mi Item #10748131
MFR #NU39/1060G4KCCG550-B

Mfr description
NU39/1060G4KCCG550-B NSK NU39/1060G4KCCG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208,219.85/each

Specifications

Dimensions

  • Bore Diameter  
    1060 mm
  • Outside Diameter  
    1400 mm
  • Overall Width  
    1400 mm

Details

  • Bore Type
    Tapered
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661092019
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661092019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)