Motion
NUP2214ETC3
NSK Light Wide Cylindrical Roller Bearing, 70 mm Dia Bore, 125 mm OD, 1 Row, 31 mm W, 179000 N Dynamic/194000 N Static Load
Mi Item #10748135
MFR #NUP2214ETC3
Price$1,041.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 70 mm Dia Bore, 125 mm OD, 1 Row, 31 mm W, 179000 N Dynamic/194000 N Static Load
Mi Item #10748135
MFR #NUP2214ETC3

Mfr description
NUP2214ETC3 LIGHT WIDE CYLINDRICAL ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.14/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm
  • Weight
    3.44 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    192661044742
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661044742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)