Motion
NUP2319EMC3
NSK NUP2319EMC3, 95 mm Dia Bore, 200 mm OD, 67 mm W
Mi Item #10748139
MFR #NUP2319EMC3
Price$8,262.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK NUP2319EMC3, 95 mm Dia Bore, 200 mm OD, 67 mm W
Mi Item #10748139
MFR #NUP2319EMC3

Mfr description
NUP2319EMC3 NSK NUP2319EMC3, 95 MM DIA B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,262.14/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm
  • Weight
    24.25 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    192661044049
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661044049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)