Motion
NUP234EMC3
Cylindrical Roller Bearing - Straight, 170 mm ID, 310 mm OD, 310 mm Width
MI ITEM #10748140
MFR #NUP234EMC3
Price$7,358.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 170 mm ID, 310 mm OD, 310 mm Width
MI ITEM #10748140
MFR #NUP234EMC3

Mfr description
NUP234EMC3 NSK NUP234EMC3, 170 MM DIA BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,358.97/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    310 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661042762
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661042762

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)