Specifications
Dimensions
- Weight1 lbs
Details
- Absorbent Capacity Per KitUp to 18.3 oz
- ColorPurple
- Container TypeSingle Use Bag
- Fluids AbsorbedAcids, Bases & Unknowns
- Includes3 - ext. dia. 3 in x 46 in L PIG HazMat Chemical Absorbent Sock (124CR), 8 - 15 in W x 20 in L PIG HazMat Chemical Absorbent Mat Pad (MAT301), 2 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions & 1 - 5-Gallon Plastic Pail with Lid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)