Motion
MAT32300-GY
PIG PAINT BOOTH MAT; GRAY 100FTX32IN ROLL
Mi Item #10754570
MFR #MAT32300-GY
Price$372.65/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG PAINT BOOTH MAT; GRAY 100FTX32IN ROLL
Mi Item #10754570
MFR #MAT32300-GY

Mfr description
MAT32300-GY PIG PNT BOOTH FLR CVRING; GR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.65/rl

Specifications

Dimensions

  • Dimensions
    32 in x 100 ft
  • Length
    100 ft
  • Weight
    27 lbs
  • Width
    32 in

Details

  • Approval Listing Regulations
    ANSI B101.1- 2009, ANSI/ESD STM11.11, MIL-STD-3010C, NFSI Certified, 29 CFR 1910.22(a)(2)
  • Backing Material
    Proprietary Adhesive
  • Composition
    Polyester, Polypropylene, Proprietary Adhesive, Absorbent
  • Fluids Absorbed
    Paints, Solvents, Stains
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)