Motion
WTR010
Sorbent Pads, Roll & Mat - Black Color, 15 in Wide, 26 in Long, 0.2500 in Height, 4 gal Absorbent Capacity per Package, Polypropylene, Super Absorbent Polymer (SAP) Composition
MI ITEM #10754803
MFR #WTR010
Price$406.00/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Black Color, 15 in Wide, 26 in Long, 0.2500 in Height, 4 gal Absorbent Capacity per Package, Polypropylene, Super Absorbent Polymer (SAP) Composition
MI ITEM #10754803
MFR #WTR010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$406.00/bg

Specifications

Dimensions

  • Dimensions
    15 in x 26 in x .25 in
  • Height
    0.2500 in
  • Length
    26 in
  • Weight
    17.5 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    4 gal (US)
  • Application
    Retaining Walls, Stacking
  • Color
    Black
  • Composition
    Super Absorbent Polymer (SAP), Polypropylene
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Bag

Overview

Mfr description
WTR010 PIG WATER-ACT FLOOD BAG; 26X15X.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought