Motion
WTR013
Sorbent Pads, Roll & Mat - Black Color, 9.5000 in Wide, 10 ft Long, 0.2500 in Height, 8.5 gal Absorbent Capacity per Package, Polypropylene, Super Absorbent Polymer (SAP) Composition
MI ITEM #10754805
MFR #WTR013
Your Price$100.78/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Black Color, 9.5000 in Wide, 10 ft Long, 0.2500 in Height, 8.5 gal Absorbent Capacity per Package, Polypropylene, Super Absorbent Polymer (SAP) Composition
MI ITEM #10754805
MFR #WTR013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.78/bg(List $115.90)

Overview

Mfr description
WTR013 PIG WATER-ACT FLOOD BRR; 10FTX9.5

Specifications

  • Type
    Bag
  • Application
    Entrances, Ongoing Protection at Doorways
  • Absorbent Capacity Per Package
    8.5 gal (US)
  • Dimensions
    9.5000 x 10 ft x 0.2500 in
  • Length
    10 ft
  • Height
    0.2500 in
  • Width
    9.5000 in
  • Color
    Black
  • Composition
    Super Absorbent Polymer (SAP), Polypropylene
  • Weight
    2.8 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought