Motion
WTR017
Sorbent Pads, Roll & Mat - Orange Color, 14.5000 in Wide, 39 in Long, 49 gal Absorbent Capacity per Package, Polypropylene, Super Absorbent Polymer (SAP) Composition
Mi Item #10754806
MFR #WTR017
Price$119.88/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Orange Color, 14.5000 in Wide, 39 in Long, 49 gal Absorbent Capacity per Package, Polypropylene, Super Absorbent Polymer (SAP) Composition
Mi Item #10754806
MFR #WTR017

Mfr description
WTR017 PIG ABSORB & LOCK PAD; XL HI-VIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.88/pk

Specifications

Dimensions

  • Dimensions
    14-1/2 in x 39 in
  • Length
    39 in
  • Weight
    3.04 lbs
  • Width
    14.5000 in

Details

  • Absorbent Capacity Per Package
    49 gal (US)
  • Color
    Orange
  • Composition
    Super Absorbent Polymer (SAP), Polypropylene
  • Fluids Absorbed
    Water
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)