Motion
11406815

Werma
11406815

114.068.15 ELECTR. BUZZER EM CONTIN. TON
MI ITEM #10777469
MFR #11406815
List Price$104.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
11406815

114.068.15 ELECTR. BUZZER EM CONTIN. TON
MI ITEM #10777469
MFR #11406815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.44/each for your price

Overview

Mfr description
114.068.15 ELECTR. BUZZER EM CONTIN. TON

Specifications

  • Color
    Black
  • Diameter
    43 mm
  • Height
    43 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    36 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought