Motion
119.068.15

Werma
119.068.15

Electronic Buzzer - 24V AC/DC
MI ITEM #10777486
MFR #119.068.15
Your Price$128.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
119.068.15

Electronic Buzzer - 24V AC/DC
MI ITEM #10777486
MFR #119.068.15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.85/each(List $148.17)

Overview

Mfr description
119.068.15 ELECTR. BUZZER EM CONTIN. TON

Specifications

  • Input Voltage
    24V AC/DC
  • Diameter
    43 mm
  • Height
    49 mm
  • Material
    PC/ABS
  • Connection
    Flat Plug
  • Mounting Type
    Built-in Mounting
  • Operating Temperature Range
    0° to 60° C
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    32 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought