Motion
12320055

Werma
12320055

Elektr. Siren WM Alternating 24VDC BK
MI ITEM #10777492
MFR #12320055
List Price$68.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
12320055

Elektr. Siren WM Alternating 24VDC BK
MI ITEM #10777492
MFR #12320055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.74/each for your price

Overview

Mfr description
123.200.55 ELECTR. BUZZER WM CONTIN. TON

Specifications

  • Diameter
    54 mm
  • Height
    67 mm
  • Length
    67 mm
  • Spec Sheet
  • Width
    54 mm
  • Weight
    97 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought