Motion
12800068

Werma
12800068

Buzzer WM Contin/pulse 230VAC GY
MI ITEM #10777499
MFR #12800068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
12800068

Buzzer WM Contin/pulse 230VAC GY
MI ITEM #10777499
MFR #12800068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
128.000.68 ELECTR. BUZZER EM CONTIN/PULS

Specifications

  • Diameter
    83 mm
  • Height
    84 mm
  • Length
    91 mm
  • Spec Sheet
  • Width
    83 mm
  • Weight
    142 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text