Motion
13400075

Werma
13400075

Multi-t.sounder WM 8 tne 24VAC/DC GY
MI ITEM #10777505
MFR #13400075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
13400075

Multi-t.sounder WM 8 tne 24VAC/DC GY
MI ITEM #10777505
MFR #13400075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
134.000.75 ELEKTR. SIRENE WM ALTERNIEREN

Specifications

  • Diameter
    83 mm
  • Height
    84 mm
  • Length
    91 mm
  • Spec Sheet
  • Width
    83 mm
  • Weight
    143 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought