1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
14200055
Multi-t.sounder WM 42 tne 18-30VDC RD
MI ITEM #
10777514
MFR #
14200055
List Price
$1,430.66
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 14200055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
14200055
Multi-t.sounder WM 42 tne 18-30VDC RD
MI ITEM #
10777514
MFR #
14200055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,430.66
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
142.000.55 MULTI.T.SOUNDER WM 31 TNE 115
Specifications
Height
168 mm
Length
155 mm
Spec Sheet
Click here
Width
168 mm
Weight
1757 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought