1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
14210068
Multi-t.sounder WM 42 tne 115-230VAC GY
MI ITEM #
10777517
MFR #
14210068
List Price
$1,791.76
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 14210068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
14210068
Multi-t.sounder WM 42 tne 115-230VAC GY
MI ITEM #
10777517
MFR #
14210068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,791.76
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
142.100.68 MULTI.T.SOUNDER WM 8 TNE 24VA
Specifications
Height
168 mm
Length
155 mm
Spec Sheet
Click here
Width
168 mm
Weight
2220 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought