Motion
15300055

Werma
15300055

153.000.55 MULTI.T.SOUNDER WM 32 TNE 9.2
MI ITEM #10777523
MFR #15300055
List Price$373.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
15300055

153.000.55 MULTI.T.SOUNDER WM 32 TNE 9.2
MI ITEM #10777523
MFR #15300055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$373.64/each for your price

Overview

Mfr description
153.000.55 MULTI.T.SOUNDER WM 32 TNE 9.2

Specifications

  • Height
    72 mm
  • Length
    85 mm
  • Housing Color
    Black
  • Spec Sheet
  • Width
    85 mm
  • Voltage
    24 V
  • Weight
    176 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text