Motion
19000067

Werma
19000067

190.000.67 MULTI.T.SOUNDER WM 42 TNE 115
MI ITEM #10777532
MFR #19000067
List Price$495.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
19000067

190.000.67 MULTI.T.SOUNDER WM 42 TNE 115
MI ITEM #10777532
MFR #19000067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$495.11/each for your price

Overview

Mfr description
190.000.67 MULTI.T.SOUNDER WM 42 TNE 115

Specifications

  • Color
    Grey
  • Diameter
    150 mm
  • Height
    169 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Width
    127 mm
  • Voltage
    115 V
  • Weight
    710 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text