1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
19000068
Multi-t.sounder WM 32 tne 230VAC GY
MI ITEM #
10777533
MFR #
19000068
List Price
$495.11
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 19000068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
19000068
Multi-t.sounder WM 32 tne 230VAC GY
MI ITEM #
10777533
MFR #
19000068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$495.11
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
190.000.68 MULTI.T.SOUNDER BWM 32 TNE 48
Specifications
Diameter
150 mm
Height
169 mm
Spec Sheet
Click here
Width
127 mm
Weight
713 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data