1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
20230067
Flashing Beacon BM 115VAC YE
MI ITEM #
10777557
MFR #
20230067
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 20230067
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
20230067
Flashing Beacon BM 115VAC YE
MI ITEM #
10777557
MFR #
20230067
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
202.300.67 VOCAL ALARM WM 24VDC GY
Specifications
Diameter
58 mm
Height
81 mm
Spec Sheet
Click here
Weight
100 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought