1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
20410068
LED Perm. Beacon WM 230VAC RD
MI ITEM #
10777571
MFR #
20410068
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 20410068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
20410068
LED Perm. Beacon WM 230VAC RD
MI ITEM #
10777571
MFR #
20410068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
204.100.68 LED PERM. BEACON BM 24VAC/DC
Specifications
Diameter
58 mm
Height
107 mm
Spec Sheet
Click here
Weight
101 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data