1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
20912067
Flashing Beacon RM 115VAC RD
MI ITEM #
10777633
MFR #
20912067
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 20912067
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
20912067
Flashing Beacon RM 115VAC RD
MI ITEM #
10777633
MFR #
20912067
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
209.120.67 PERMANENT BEACON EM 12.48VAC/
Specifications
Diameter
58 mm
Height
103 mm
Spec Sheet
Click here
Weight
113 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data