Motion
20932055

Werma
20932055

Flashing Beacon RM 24VDC YE
MI ITEM #10777645
MFR #20932055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
20932055

Flashing Beacon RM 24VDC YE
MI ITEM #10777645
MFR #20932055

Mfr description
209.320.55 LED PERM. BEACON EM 115VAC CL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    58 mm
  • Height
    103 mm
  • Weight
    118 g

Details

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)