Motion
21030000

Werma
21030000

210.300.00 FLASHING BEACON EM 115VAC BU
MI ITEM #10777664
MFR #21030000
List Price$47.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
21030000

210.300.00 FLASHING BEACON EM 115VAC BU
MI ITEM #10777664
MFR #21030000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.78/each for your price

Overview

Mfr description
210.300.00 FLASHING BEACON EM 115VAC BU

Specifications

  • Color
    Yellow
  • Diameter
    57 mm
  • Height
    81 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    12-230 V
  • Weight
    53 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text