Motion
21410067

Werma
21410067

LED Perm. Beacon WM 115VAC RD
MI ITEM #10777701
MFR #21410067
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
21410067

LED Perm. Beacon WM 115VAC RD
MI ITEM #10777701
MFR #21410067

Mfr description
214.100.67 PERMANENT BEACON BM 12.240VAC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    58 mm
  • Height
    123 mm
  • Weight
    105 g

Details

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)